Zoro Homepage

Leather Palm Glove, Keystone Thumb, Tan/Blue, M, 1 PR

  • Mfr # 1917-M

  • Zoro # G2161897


product price: $15.99
/pr
Sold in multiples of 3 for $47.97

Key Features

Glove Size
M
Color
Tan/Blue
Thumb Style
Keystone
Stitching Material
Leather
Application
All Purpose, Camping, Construction, Delivery, Farming, Landscaping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1917-M
Zoro #
G2161897
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Palm Glove
Color
Tan/Blue
Thumb Style
Keystone
Stitching Material
Leather
Application
All Purpose, Camping, Construction, Delivery, Farming, Landscaping
Lining
Unlined
Leather Palm Process
Full Grain
Sold As
Pair
Minimum Temperature
Not Rated

Description

Leather Palm Glove, Stitching Material Leather, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.