Leather Palm Gloves, Keystone Thumb, High Visibility Green, L, 1 PR
Mfr # 908-L
Zoro # G3286642
product price: $17.69
/prSold in multiples of 6 for $106.14
Key Features
Glove Size
L
Color
High Visibility Green
Thumb Style
Keystone
Sold As
Pair
Lining
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908-L
Zoro #
G3286642
UPC #
035117908055
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Palm Gloves
Color
High Visibility Green
Thumb Style
Keystone
Sold As
Pair
Lining
Unlined
Application
Low and Night Visibility Work, Cold Conditions
Minimum Temperature
Not Rated
Description
Leather Gloves, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.