Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Wing Thumb, Gray, M, 1 PR

  • Mfr # 1500-KM

  • Zoro # G2157024


product price: $5.99
/pr
Sold in multiples of 3 for $17.97

Key Features

Glove Size
M
Color
Gray
Thumb Style
Wing
Sold As
Pair
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-KM
Zoro #
G2157024
UPC #
035117150027
Country of Origin
Multiple

Dimensions

Glove Size
M

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Sold As
Pair
Application
General Purpose
Lining
Unlined

Description

Leather Palm Gloves, Sold As Pair, Thumb Style Wing, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.