Kinco

Lined Pigskin Leather Glove, Pigskin, L, PR


product price: $29.99
/pr
Sold in multiples of 3 for $89.97

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size L
  • Glove Coating Material Polyester Fiber
  • Finger Material Pigskin
  • Glove Cut Clute
  • Stitching Material Leather
See all product information

Product Information

Dimensions

Glove Size L
Size- Alpha L

Details

Glove Coating Material Polyester Fiber
Finger Material Pigskin
Glove Cut Clute
Stitching Material Leather
Item Lined Pigskin Leather Glove
Palm Material Pigskin
Color Tan/Blue
Closure Type Knit Wrist
Thumb Material Pigskin
Thumb Style Keystone
Glove Liner Material Heatkeep Thermal
Minimum Temperature Not Rated
Lining Material Heatkeep®
Finger Coverage Full Finger
Cuff Style Shirred Elastic
Knuckle Protection Material Pigskin
Temp. Range Above 32 Degrees F
Palm Style Leather

Description

Lined Pigskin Leather Glove, Stitching Material Leather, Thumb Style Keystone, Glove Liner Material Heatkeep Thermal, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.