Zoro Homepage

Mechanics Gloves, MiraX2 Synthetic Leather Palm, M, Tan/Brown

  • Mfr # 2035-M

  • Zoro # G6760383


product price: $34.99
/pr
Sold in multiples of 3 for $104.97

Key Features

Glove Size
M
Color
Tan/Brown
Palm Material
MiraX2 Synthetic Leather
Application
General Use
Palm Construction
Double Layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-M
Zoro #
G6760383
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M

Details

Item
Mechanics Gloves
Color
Tan/Brown
Palm Material
MiraX2 Synthetic Leather
Application
General Use
Palm Construction
Double Layer
Back Material
MiraX2/Form/Spandex
Knuckle Padding Material
Rubber
Stitching Material
Double Stitched
Cuff
Hook-and-Loop
Knuckle Protection Material
Rubber
Glove Palm Material
MiraX2 Synthetic Leather

Description

Mechanics Gloves, Palm Material MiraX2 Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.