Mechanics Gloves, MiraX2/Grip Palm, 2XL, Black
Mfr # 2041-2XL
Zoro # G6020848
product price: $23.89
/prSold in multiples of 6 for $143.34
Key Features
Color
Black
Palm Material
MiraX2/Grip
Application
General Use
Palm Construction
MiraX2 Grip/Anti-Vibration Padding
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2041-2XL
Zoro #
G6020848
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Mechanics Gloves
Color
Black
Palm Material
MiraX2/Grip
Application
General Use
Palm Construction
MiraX2 Grip/Anti-Vibration Padding
Finger Style
Full Finger
Cuff
Hook-and-Loop Closure Pull Strap
Knuckle Padding Material
Neoprene
Lining
Unlined
Back Material
Spandex/Form
Glove Palm Material
MiraX2/Grip
Knuckle Protection Material
Neoprene
Description
Mechanics Gloves, Palm Material MiraX2/Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.