Shop KINCO
See all product information
Create Account
Mens Indoor & Outdoor Extra Large Nitrile Palm Work Gloves, Black & Gray
- Mfr # 7669906
- Zoro # G003849559
product price:Â
$
32.89
/ea
Key Features
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7669906
- Zoro #
- G003849559
- UPC #
- 35117188860
- Country of Origin
- Unknown
Dimensions
- Glove Size
- XL
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Gender: Men's
- Indoor or Outdoor: Indoor/Outdoor
- Material: Nitrile
- Style: Palm
- Size: XL
- Water Resistant: No
- Cut Resistant: No
- Leather Palm: No
- Thumb Patch: No
- Heat Resistant: No
- Breathable: Yes
- Insulated: No
- Reinforced Palm: No
- Lined: No
- Weight: 0.63 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.