Water Resistant Drivers Gloves, Buffalo Leather, Yellow, L 1 PR

  • Mfr # 387P-L

  • Zoro # G302679529


product price:  $22.69
/pr

Key Features

Color
Yellow
Material
Buffalo Leather
Glove Back Material
Buffalo Leather
Palm Material
Double Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387P-L
Zoro #
G302679529
UPC #
35117387058
Country of Origin
Unknown

Dimensions

Glove Size
L

Details

Item
Water Resistant Drivers Gloves
Color
Yellow
Material
Buffalo Leather
Glove Back Material
Buffalo Leather
Palm Material
Double Palm

Description

These water resistant gloves feature black buffalo patches on full palm, thumb and fingers. They also have an easy on cuff with shirred elastic wrist to keep debris out.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.