Shop KINCO
See all product information
Create Account
Women's Lightweight Gloves Gray L 1 pair
- Mfr # 2960W-L
- Zoro # G910770939
product price:
$
15.95
/ea
Key Features
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2960W-L
- Zoro #
- G910770939
- UPC #
- 35117296091
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Description
Dark heather gray lightweight polyester-cotton soft-brushed fleece fabric back-of-hand retains warmth, dries quickly, & is breathable & moisture-resistant. Black lightweight polyester softshell brushed fabric palm provides warmth & durability while wicking away moisture & providing breathability. Comfortable stretch-fit neoprene fabric cuff helps to retain warmth at pulse-point & seals in body heat. Pieced fabric hem incorporates an added piece of material, which creates a finished look, holds all layers of the glove together, & prevents fraying.
- • Suggested uses home improvement & DIY, outdoor recreation, snow & ice removal
- • SlipNot silicone detail on palm & fingers provide better tactile sensitivity & enhanced grip control
- • Form-fitting fourchette finger design offers a snug fit, while allowing for the natural extension & contraction of finger movement
- • Inset wing thumb, designed with a separate piece of material to match the natural angle of the thumb, adapts to the movement of the hand to provide great dexterity & comfort
- • Touch-screen compatible thumb fingertips provides convenient access to devices while protecting hands
- • Reflective detail on index finger for low-visibility conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.