Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kind Minis Chewy, Peanut Butter, 0.81 oz, PK10 27895

Minis Chewy, Peanut Butter, 0.81 oz, PK10 (Discontinued)

  • Mfr # 27895
  • Zoro # G7570555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27895
Zoro #
G7570555
UPC #
602652278921
Country of Origin
United States

Details

Weight
0.61 lbs
Capacity
0.81 oz

Description

KIND Minis Chewy, Peanut Butter, 0.81 oz, 10/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.