Shop KIND
See all product information
Create Account
Nutrition Bars, PK 12
- Mfr # 26961
- Zoro # G4066630
product price:Â
$
25.19
/pk of 12, $2.10/ea
Key Features
Flavor
Salted Caramel and Dark Chocolate Nut
Size
1.4 oz
Snack Food Type
Nutrition & Snack Bars
Features
Contains Dairy, Contains Nuts, Gluten Free, Non-GMO
Packing Type
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26961
- Zoro #
- G4066630
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Salted Caramel and Dark Chocolate Nut
- Snack Food Type
- Nutrition & Snack Bars
- Features
- Contains Dairy, Contains Nuts, Gluten Free, Non-GMO
- Packing Type
- Bar
- Standards
- Kosher Certified
- Items per Pack
- 12
- Product Type
- Nutrition Bars
- Pack Size
- 16.8 oz
- Item
- Nutrition Bars
- Package Type
- Bar
Dimensions
- Size
- 1.4 oz
- Item Length
- 7 in
- Item Size
- 1.4 oz
- Item Width
- 6 in
- Item Height
- 2 3/8 in
Description
Nutrition Bars, Product Type Nutrition Bars, Flavor Salted Caramel and Dark Chocolate Nut, Items per Pack 12, Pack Size 16.8 oz, Item Height 2 3/8 in, Item Size 1.4 oz, Item Width 6 in, Item Length 7 in, Package Type Bar, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.