Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Strap, Gold, 16,200 lb., 27 ft.

  • Mfr # 592721GRA

  • Zoro # G3813656


product price: $72.29
/ea

Key Features

Overall Length
27 ft
Overall Width
4 in
Color
Yellow
Standards
WSTDA
Working Load Limit
5,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592721GRA
Zoro #
G3813656
UPC #
052474021906
Country of Origin
China

Dimensions

Overall Length
27 ft
Overall Width
4 in
Cargo Tie Down Length
27 ft
Manufacturers Warranty Length
6 Months
Strap Width
4"
Strap Length
27 ft.
Cargo Tie Down Width
4 in
Fixed End Length
18 in

Details

Item
Ratchet Strap
Color
Yellow
Standards
WSTDA
Working Load Limit
5,400 lb
For Use With
Flat Beds
End Type
Flat-Hook
Breaking Strength
16,200 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Hardware Material
Steel
Fitting Style
Flat Hook
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down Material
Polyester
Body Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Material
Steel
Reinforcement Properties
General Purpose
Tensile Strength
16,200 lb/in
Tie Down Material
Polyester
Features
Extended Handle
End Material
Carbon Steel

Description

Ratchet Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.