Shop MYTEE PRODUCTS
See all product information
Create Account
Auto Hauler Car Flatbed Tie Down Kit Lasso Wheel Ratchet Straps w/ Chain, 8PK
- Mfr # RST-212SM-CAx8
- Zoro # G516250286
product price:Â
$
184.99
/pk of 8, $23.12/ea
Free Shipping & Returns
Key Features
Length
30 ft
Overall Width
4 in
Material
Polyester Webbing
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST-212SM-CAx8
- Zoro #
- G516250286
- UPC #
- 840223606944
- Country of Origin
- Cambodia
Dimensions
- Length
- 30 ft
- Overall Width
- 4 in
Details
- Material
- Polyester Webbing
- Color
- Yellow
Description
Pack Size:8 PackRatchet w/ G70 12in Chain & Grab Hook2in x 12ft Lasso Strap w/ O RingCordura Sleeve for wear resistanceWorking load Limit: 3,335 LbsWebbing Break Strength: 12,000-Lbs
- Securely Fasten Vehicles - This reliable tire tie down straps over the wheel with chain Anchor ensure safe and secure transportation of UTVs, trucks, and ATVs on trailers.
- Durable Polyester Webbing - This wheel straps for hauling cars is resistant to stretching and cuts, the polyester webbing ensures long-lasting performance for utv tie down strap.
- Corrosion-resistant Components - Gold chromate-plated ratchet and O-rings prevent rust and damage from metals, ensuring the longevity of the heavy-duty steel construction.
- Heavy-duty G70 Chain Anchor - Corrosion-resistant, heat-treated steel alloy chains provide additional strength and stability when securing vehicles to flatbeds.
- Easy Tension Control - This tow strap for car have long ratcheting handle which offers increased leverage for precise tension adjustment, allowing for optimal securing of vehicles with less force required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.