Shop KINEDYNE

Chain Binder

  • Mfr # 10035MD

  • Zoro # G023938936


product price:  $60.05
/ea

Key Features

Overall Width
15 in
Standards
NACM
Hook Type
Grab-Hook
Bar Material
Steel
Handle Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10035MD
Zoro #
G023938936
UPC #
052474019880
Country of Origin
China

Dimensions

Overall Width
15 in
Handle Length
12 in
Hook Size
3/8 in
Take Up Length
10 in
Overall Length
25 in
Compatible Chain Size
5/16 in, 3/8 in

Details

Item
Load Binder
Standards
NACM
Hook Type
Grab-Hook
Bar Material
Steel
Hook Material
Steel
Working Load Limit
6,600 lb
Features
Spring Activated Pawl, Adjustable Ratchet
Color
Orange
Load Binder Type
Ratchet

Description

Load Binder, Working Load Limit 6,600 lb, Compatible Chain Size 5/16 in, 3/8 in, Take Up Length 10 in, Hook Type Grab-Hook, Color Orange, Features Spring Activated Pawl, Adjustable Ratchet, Load Binder Type Ratchet, Handle Length 12 in, Overall Length 25 in, Overall Width 15 in, Standards NACM, Bar Material Steel, Hook Size 3/8 in, Hook Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.