Zoro Homepage

Freestyle2 Blue Keyboard For M

  • Mfr # KB800MB-BT

  • Zoro # G6208195


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Wireless
Compatible With
iOS, Mac
Depth
7.13 in
Width
9 in
Height
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB800MB-BT
Zoro #
G6208195
UPC #
607998800287
Country of Origin
Unknown

Dimensions

Depth
7.13 in
Width
9 in
Height
0.88 in

Details

Item
Keyboard
Connector Type
Wireless
Compatible With
iOS, Mac
Product Type
Keyboard
Keyswitch Technology
Membrane/Rubber Dome
Keyboard Wireless Technology
Bluetooth
Keys Layout
QWERTY
Device Supported
Workstation, Notebook, Tablet, Smartphone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.