Shop KING
See all product information
Create Account
1/2 in. FIP Sizes X 3/4 in. MHT Celcon Sillcock Valve
- Mfr # VSCCELB3
- Zoro # G3856838
product price:
$
9.49
/ea
Key Features
Body Material
Bronze
Pipe Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSCCELB3
- Zoro #
- G3856838
- UPC #
- 32888082038
- Country of Origin
- United States
- Body Material
- Bronze
Dimensions
- Pipe Size
- 1/2"
Description
The Homewerks celcon sillcock is perfect for connecting a garden hose to your water supply. The sillcock valve body has a two notched flange for anchoring it securely to the outside wall. This sillcock can be installed easily to 1/2" iron pipe with the 1/2" female iron pipe connection. The 3/4" male hose thread outlet is compatible with standard garden hoses. Bring quality and efficiency to your project with the celcon sillcock valve from Homewerks.
- • 1/2 in. FIP x 3/4 in. MHT connections
- • Compatible with iron pipe connections
- • Male hose thread outlet is compatible with standard 3/4" garden hoses
- • Multi-turn handle for controlled shut off and adjustment of water flow
- • Chemical resistant and a good option for salty environments
- • For non-potable water applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.