Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KAB Cookie Mat

  • Mfr # 50176K

  • Zoro # G314762073


product price: $22.45
/ea

Key Features

Material
Fiberglass & Silicone
Width
11.5 in
Color
White
Includes
KAB Cookie Mat
Overall Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50176K
Zoro #
G314762073
UPC #
71012501762
Country of Origin
China

Dimensions

Width
11.5 in
Overall Length
16.5 in

Details

Material
Fiberglass & Silicone
Color
White
Includes
KAB Cookie Mat

Description

King Arthur Baking Company Silicone Cookie Mat spaces, places, and bakes cookies without their edges touching that would result in misshaped cookie Made from silicone and natural glass fibers; strong, durable, heat safe to 500-degrees Fahrenheit; measures 16.5 x 11.5-inches, 0.4-millimeters thick Non-stick surface releases baked goods without them tearing or crumbling; permanent size markings won't wear off or fade away Space dough scoops with the polka dot marks for teaspoon, tablespoon, or 3-tablespoon; use border marks for strips or sheets up to 11 x 16-inches Fits U.S. half-sheet 13 x 18-inch baking pan perfectly; lays flat or rolls for storage; do not cut on the mat with metal blades; dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.