Ares 10ftx10ft Commercial Instant Pop up Canopy W/Sides, 1-1/2in Hexagon Leg W/Hammertone Finish, Wht

  • Mfr # ARSTW10WH-B2

  • Zoro # G915939331


original price:  $286.99 , new price: $257.99 , 10 percent off
new price:  $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARSTW10WH-B2
Zoro #
G915939331
UPC #
753216006631
Country of Origin
Multiple

Description

Ares Instant Pop-Up Canopy is 9ft 8in x 9ft 8in All Steel Commercial Grade frame is for outdoor vendor or trade show. Source of shade during tailgates or sporting event. This frame features a heavy duty center truss design to provide more roof strength, 1.5in hexagon leg for added stability and a upgraded locking system to prevent pinched fingers. The cover is 500d Polyester and conveniently compacts and stores in a heavy duty 600d Polyester Roller Bag .Includes Side Walls, Roller Bag, Ground Stakes, Guy Rope and Weight Bags., Ares 10-Feet by 10-Feet Commercial Instant Pop up Canopy w/ 3 Solid Sides,1 Zippered Door, Weight Bags, Guy Rope, Stakes,1-1/2 Inch Hexagon Leg w/Hammertone Finish, White Cover


  • Multi Purpose: 9ft 8in x 9ft 8in instant pop up canopy. For outdoor fun like camping, children's parties, or birthdays on any surface from the parking lot outside the stadium to the grass at the park. Overall Dimensions: 120in x 120in x 132in
  • Frame, Cover and Side Walls: The all-steel commercial grade frame is perfect for any outdoor vendor or trade show. Features a heavy-duty center truss design to provide more roof strength and an upgraded locking system to prevent pinched fingers. The cover is perfect for keep cool under during those sunny days. This cover is made 500d Polyester and conveniently folds compact and stores well. The side walls are a 150d Polyester , 3 sides are solid and 1 has a zippered door.
  • Roller Bag: A heavy duty rolling bag is included with all festival pop up canopies. This heavy duty bag makes transportation of the canopy extremely easy and convenient and is small enough to fit in the trunk of most cars.
  • Weight Bags: You will receive 4 weight bags (filling not included) with stakes to secure to the legs of your frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.