Canopy 12ftx20ft, 1 3/8in Hammertone Steel Frame w/ buttons, 8 Leg, White
Mfr # C81220PC
Zoro # G015939385
product price: $280.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C81220PC
Zoro #
G015939385
UPC #
753216122034
Country of Origin
Multiple
Description
Universal 12ft 3in x 19ft 11in Canopy. This economical 8 leg Canopy offers quick, portable shade and protection from inclement weather. Great to pack up and take camping, hunting, or hosting a gathering. The Universal Canopy features a 1-3/8 inch Hammertone Steel Frame with buttons, and 180 gsm Patented Drawstring Cover white. Easy Assembly. No Tools Required.
- Dimensions: 12ft 3in wide x 19ft 11in long x 6ft 8in side height x 10ft center peak height.
- Frame and Cover: Frame is made of 1-3/8in diameter Hammertone steel, 8-legs, 180G PE cover. This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
- Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, party tent, ETC
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.