11ftx13ft Outdoor Patio Premium Cedar Wood Frame Gazebo with Matte Black Steel Gable Hardtop Roof
- Mfr # A102008001
- Zoro # G116296967
Key Features
Specifications
Details
- MFR #
- A102008001
- Zoro #
- G116296967
- UPC #
- 841057191446
- Country of Origin
- China
- Material
- Steel, Aluminum, Wood
- Wood Species
- Natural Wood
- Snow Load
- 2,500 lbs
- Coating Color
- Sand Back
- Wind Resistance
- 50 mph
- Ground to Horizontal Opening
- 6.5 ft.
Dimensions
- Length
- 157.3 in
- Width
- 132.3 in
- Height
- 114.8 in
- Post Dimensions
- 5.5 in x 5.5 in
- Inside Post-to-Post Dimensions
- 11.1 ft. L x 9.2 ft. W x 6.5 ft. H
- Size
- 13.1 ft. L x 11 ft. W x 9.6 ft. H
Description
Expand your living space by bringing the indoors outside and creating an end-of-the-day oasis thats perfect for entertaining family and friends. This 11 ft. x 13 ft. gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the cedar wood frame with a sturdy rust-resistant, powder-coated steel roof top that will stand the test of time. The classic gable roof design provides just the right amount of airflow while keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and elegant design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.
- Movable Ceiling Hook: Built-in high quality and sturdy ceiling hook included for easily suspending a favorite chandelier (not included) or other décor element to create the perfect illuminated gathering spot for family and friends.
- Premium Cedar Wood Frame Construction: Enjoy a finely crafted outdoor structure without the cutting, measuring, and re-cutting that comes with a typical start-from-scratch project. This gazebo comes with the parts already cut and drilled to precision. Follow the easy illustrated instructions and in a few hours, you will have created your new favorite outdoor oasis.
- Balanced Roof Slope Design: Durable black powder-coated rust-resistant steel roof provides shade from the heat and keeps the water out. The balanced roof slope design allows water to flow off fast to prevent rainwater from massing and reduces the pressure from snow.
- Sturdy Triangle Support Structure: The classic gable roof design provides just the right amount of airflow while keeping occasional inclement weather at bay. The sturdy triangle support structure is designed to enhance stability and durability, which will stand the test of time.
- Anchoring Plates with Cover: Powder-coated steel anchoring plates (with a cover that matches the steel brackets) make it easy to mount and fix to your outdoor patio.
- Large Space 11 x 13 ft: The gazebo measures 11 x 13 ft. It is great for outdoor patio, backyard, deck, lawn, or near a pool, perfect for commercial or recreational use. Make room for more friends and family with the spacious 11' x 13' area.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.