Dome Garage Shelter 10ftx20ft, 1-1/2in Steel Frame, 1 zippered end wall and 1 windowed end wall, Grey

  • Mfr # G10208

  • Zoro # G315939368


product price:  $803.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10208
Zoro #
G315939368
UPC #
753216900014
Country of Origin
Multiple

Description

Dome Garage is 10ft x 20ft and provides complete protection from rain, snow, sun rays, and wind. This fully enclosed 1-Piece cover, 1 zipper end wall and 1 window end wall will complete all your outdoor storage needs. The Dome shaped frame provided extra roof strength and durability. Stakes and auger anchor kit included., Dome Garage Shelter 10-Feet by 20-Feet, 1.5-Inch Steel Frame, 245gsm polyethylene cover, 1 zippered end wall and 1 windowed end wall, 10-Leg, Grey


  • Dimensions: 10ft 4in wide x 20ft long with a center peak height of 8ft.
  • Frame and Cover : Frame is made of 1-1/2in diameter powder-coated steel, 10-legs, 245gsm polyethylene cover 1 zippered end wall and 1 window end wall. This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
  • Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, ETC.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.