King Electric

120V, 9' Length, 0.5 A (Discontinued)



This Product is Discontinued
Shop for all Heating Cables

Key Features

  • Heater Voltage 120V
  • Standards cETLus
  • Amps 0.5 A
See all product information

Product Information

Dimensions

Cable Length 9'

Details

Heater Voltage 120V
Standards cETLus
Amps 0.5 A

Description

CWP Series Constant Wattage Pipe Trace Heating Cable is designed to prevent pipes from freezing, keeping water flowing down to -40 degrees Farenheit. Operating at 7W per linear foot, it has an integrated energy-saving thermostat for efficient use and a power indicator light in the plug. The CWP is pre-assembled with a 30 inch cold lead with grounded plug and end-splice and ready to install on metal and plastic pipes. Stops Pipe and Valve Freeze Down to -40 degrees Farenheit. Integrated Energy-Saving Thermostat. Power Indicator Light In The Plug. Pre-terminated With 6 Foot Cold Lead With 120V Plug. Ready To Install. Suitable For Use On Metal and Plastic Pipes. 7 Watts/Linear Foot at 40 degrees Farenheit. Flouropolymer Insulation and Rugged PVC Jacket. ETL Certified for USA and Canada. Imported to King Specifications. 1-year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products