Shop KING ELECTRIC
See all product information
Create Account
30 in OUTDOOR RATED OSCILLATING AIR CIRCULATOR WITH PEDISTAL BASE
- Mfr # PFO-30
- Zoro # G324501525
product price:
$
487.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Standards
cULus
Includes
Fan
Depth
27.08 in
Air Flow
8200 / 6800 / 5300 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFO-30
- Zoro #
- G324501525
- UPC #
- 093319331521
- Country of Origin
- China
- Voltage
- 120V
- Standards
- cULus
- Includes
- Fan
- Color
- Green
- Air Flow
- 8200 / 6800 / 5300 cfm
- Item
- Fan
- Watts
- 220 W
Dimensions
- Depth
- 27.08 in
- Height
- 75 in
- Width
- 31.5 in
Description
King Commercial High Velocity Outdoor Rated Oscillating Air Circulators are a powerful commercial-grade solution for cooling workshops, warehouses, factories, gyms and more. This oscillating fan motion distributes airflow in a 80 degree sweeping motion or disengage for manual desired, hand positioning. The waterproof, totally enclosed motor is outdoor rated for wet locations and offers 3-speeds. Featuring 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum air and motor efficiency. The scratch resistant King green finish looks sharp and is easy to clean. Height adjustable from 57” to 75” to direct the air flow where you need it most.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.