Pro 13" Brushless DC Motor Air Circulator Utility Fan with Timer, 1560 CFM, Variable Speed
- Mfr # FC-250D
- Zoro # G504973975
product price:Â
$
313.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC-250D
- Zoro #
- G504973975
- UPC #
- 848025041154
- Country of Origin
- China
Description
The xpower fc-250d professional grade air circulator utility fan is your worry-free source to providing full room ventilation and cooling for in home or office. Powered by an advanced brushless dc motor, the fc-250d air circulator draws only 1 amp while producing upwards to 1560 cfm to effectively cool and ventilate any space. At its lowest speed, it draws a mere fraction of an amp, thus being one of the most energy efficient air circulators on the market. This lightweight ventilator is designed with a durable housing and swirl grill to provide a specialized method of air movement that will quietly deliver a steady, directional pattern of airflow capable of creating a long-lasting cooling effect. For enhanced cooling coverage, the fc-250d air circulator includes a 360 positioning stand that allows for a precise cooling capability. This ventilator utility fan also features a 3-hour timer that allows for "always-on" setting or utilize "set-n-forget" applications. Have the peace of mind knowing a timer, 30 minutes upwards to 3-hours, will continue to operate and auto turn-off the fc-250d air circulator once the timer has expired. The compact footprint occupies little space and features the capability of multiple units being securely stacked atop each other. Powered by a brushless dc motor which offers the widest range of airflow speed in the market, fc-250ad can efficiently provide optimal air movement for any space. features: one of the most energy efficient air circulators on the market that draws a mere fraction of an amp at its lowest speed the 3-hour timer makes the fd-250d your worry-free air circulator for ventilation and cooling applications the timer can be set "always-on" to continue to ventilate and cool a space and can utilize "set-n-forget" setting to shutoff the unit while you sleep or when you step out a variable speed switch and a specially designed housing will continuous
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.