This item is Discontinued.

King Electric Double Ck Htr 60Kw 480V 3P 3/4 Hp & 2-Stage CK4860-3-3/4HP-2S3

Double Ck Htr 60Kw 480V 3P 3/4 Hp & 2-Stage (Discontinued)

  • Mfr # CK4860-3-3/4HP-2S3
  • Zoro # G601819428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CK4860-3-3/4HP-2S3
Zoro #
G601819428
UPC #
93319201305
Country of Origin
United States

Description

The CK model is a special application heater approved for use in concealed areas of buildings such as an area between a finished ceiling and drop ceiling, in an open plenum or in a ducted system. It is specifically designed for high-rise and office buildings, factories, auto body shops, food processing plants, plating shops, and machine shops. It is engineered to withstand dirty, dusty, moist or even mildly corrosive environments, and rated for zero clearance mounting against any surface. Not intended for use where flammable vapors, gases, liquids or other combustibles are, or may be present. High Mass Steel Fin Heat Exchanger. Dual Inlet Blower. Totally Enclosed motor. N.E.M.A. 12 Construction. Adjustable Louvers to Direct Air. 18GA Steel Enclosure. 24V Control. Horizontal/Vertical Mount. Can Be Ducted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.