Shop All Portable Electric Heaters
King Electric
Electric Portable/Fixed Mount Shop Space Heater, 240 Volt, 3750 Watt
Mfr # PSH2440TB
Zoro # G2827410
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # PSH2440TB
- Zoro # G2827410
- UPC # 93319206379
- Country of Origin China
- Category Portable Electric Heaters
Description
The PSH Yellow Jacket Junior is a 4000W high power portable heater designed to provide a back-up heating source at an affordable price. Perfectly suited for the workshop, garage or construction sites. The convenient 6 foot cord allows greater mobility to areas needing heating, while the handle serves as a reel for the cord when not in use. Easily set the desired temperature with the built-in thermostat. Sure stop high-limit temperature control with manual reset provides overheat protection. With a 300 CFM fan, heat is dispersed efficiently.
4000W High Capacity Portable Heating
Unique Style Stands Out Above The Rest
Built-in thermostat
Durable Scratch and Rust Resistant Finish
Manual-Reset Safety Limit
6 Foot with 20A-240V Plug
Carrying handle with built-in cord storage
Universal Wall/Ceiling Bracket Included
1-year warranty
4000W High Capacity Portable Heating
Unique Style Stands Out Above The Rest
Built-in thermostat
Durable Scratch and Rust Resistant Finish
Manual-Reset Safety Limit
6 Foot with 20A-240V Plug
Carrying handle with built-in cord storage
Universal Wall/Ceiling Bracket Included
1-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X14X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14141.6 6pk)
- DAIKIN Transducer, Low Pressure (910153379)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- KING ELECTRIC Kp Portable Baseboard Heater 4Ft 120V 1000W White (KP1210)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 7.5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2407-1-ECO2S-PLUS)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2405-1-ECO2S-PLUS)
- KING ELECTRIC Puh Portable Heater 120V-750/1500W Ceramic W/Stat Gray (PUH1215T)
- KING ELECTRIC Kb Unit Heater 240V 15Kw 1-Ph Eco W/Bracket (KB2415-1-B2-ECO)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- TOOL Mr. Heater MH9BX Portable Buddy Heater (TO1363163)
- King Electric Heaters & Furnaces