This item is Discontinued.

King Electric Freeze Protection Controller 120V, 30A, W/Gfep & Modbus FPC-02-120-MDB

Freeze Protection Controller 120V, 30A, W/Gfep & Modbus (Discontinued)

  • Mfr # FPC-02-120-MDB
  • Zoro # G601819824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPC-02-120-MDB
Zoro #
G601819824
UPC #
93319191149
Country of Origin
China

Description

PYRO FPC is a “Plug and Play” Freeze Protection Controller and a Power panel for frost protection, Heat tracing, ice and snow melting applications. When the temperature drops below the pre-defined, adjustable set-points, the contactor is activated energizing the heating elements. The Technician Settings mode enables an installer, or a technician to adjust the parameters for customized installations using the electronic controller installed in the front panel. Up To 30A & 120/240V Outputs To The Heaters. Hold-On (Time delay) Adjustable Range Of Up To 99 hours. Temperature input from the provided temperature sensor (10 m. / 30 feet long) and also from a 3rd party aquastat. Integrated Electronic Controller with Backlit LCD Display. Integral 30mA GFEP allows manual reset from the front panel. Adjustable Set-points, Hold ON/OFF Time delay and manual ON duration. Manual and Automatic modes, selected by a button. Testing/commissioning mode for easy and fast system test, all year long (even during summer or at high temperature condition). Multiple Sensors Input-Optional. ETL Certified for USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.