
High Air Velocity Electric Unit Heater, 1 Phase, 208V, 17.25kW
Mfr # KFUH2018-1-2S1-ECM
Zoro # G108792552
original price:Â $6,759.99 , new price: $6,421.99 , 5 percent off
new price:Â $6,421.99
/eaKey Features
Wattage Output
17.25kW
Voltage
208V
Phase
1
Housing Material
Steel
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFUH2018-1-2S1-ECM
Zoro #
G108792552
UPC #
93319336298
Country of Origin
United States
Details
Wattage Output
17.25kW
Voltage
208V
Phase
1
Item
High Air Velocity Electric Unit Heater
Housing Material
Steel
Standards
cULus
Description
The KFUH ECO2S series high air velocity unit heater is an efficient, dependable unit heater perfectly suited for high ceiling applications such as warehouses, parking garages and docks. The 3-speed, high-capacity motor and blower quietly delivers large volumes of air ranging from 775 to 1540 CFM minimum. With welded mounting channels on the unit, the heater may be mounted at any angle. Safety screens are provided at both the air intake and discharge aperture. The intake filter is replaceable. Diffuser must be ordered separately. Thermostat may be ordered separately. Energy Efficient ECM Motor. 2-Stage Comfort Heating 15% Savings. Heavy Duty Open Coil Element. Dual Inlet Industrial Blower. Horizontal or Vertical Mount. Direct Drive Air Over Type Motor. Adjustable Louver Hood sold separately. Diffuser must be ordered separately. Quiet Switching Relays. Replaceable Intake Filter. 24 Volt Control. Ductable On Intake & Outlet. Fan-Only Relay. 3 Speeds.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.