Unit Heater
- Mfr # X-EUH03B34CT
- Zoro # G122796352
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
2.3 kW, 3 kW
Overall Depth
13 in
Phase
1, 3
Overall Width
13 in
Air Flow
350 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-EUH03B34CT
- Zoro #
- G122796352
- UPC #
- 781052023000
- Country of Origin
- China
- Wattage Output
- 2.3 kW, 3 kW
- Phase
- 1, 3
- Air Flow
- 350 cfm
- Heating Capacity
- 7,677 BtuH, 10,236 BtuH
- Housing Color
- Black
Dimensions
- Overall Depth
- 13 in
- Overall Width
- 13 in
- Overall Height
- 19 1/2 in
Description
Unit Heater, Mounting Type Suspended, Air Temp. Rise Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.