High Air Velocity Electric Unit Heater, 1 Phase, 240V, 4kW

  • Mfr # KFUH2404-1-ECM

  • Zoro # G801819709


product price:  $5,531.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Wattage Output
4kW
Voltage
240V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFUH2404-1-ECM
Zoro #
G801819709
UPC #
93319328200
Country of Origin
United States

Details

Wattage Output
4kW
Voltage
240V
Phase
1
Item
High Air Velocity Electric Unit Heater

Description

The KFUH ECO2S series high air velocity unit heater is an efficient, dependable unit heater perfectly suited for high ceiling applications such as warehouses, parking garages and docks. The 3-speed, high-capacity motor and blower quietly delivers large volumes of air ranging from 775 to 1540 CFM minimum. With welded mounting channels on the unit, the heater may be mounted at any angle. Safety screens are provided at both the air intake and discharge aperture. The intake filter is replaceable. Thermostat may be ordered separately. Energy Efficient ECM Motor. 2-Stage Comfort Heating 15% Savings. Heavy Duty Open Coil Element. Dual Inlet Industrial Blower. Horizontal or Vertical Mount. Direct Drive Air Over Type Motor. Adjustable Louver Hood (sold separately). Quiet Switching Relays. Replaceable Intake Filter. 24 Volt Control. Ductable On Intake & Outlet. Fan-Only Relay. 3 Speeds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.