Shop KING ELECTRIC
See all product information
Create Account
Electric Unit Heater W/ Thermostat & Mount Bracket, 1 Phase, 240V, 15kW
- Mfr # KB2415-1-T-B2
- Zoro # G101819706
product price:Â
$
2,797.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
15kW
Voltage
240V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2415-1-T-B2
- Zoro #
- G101819706
- UPC #
- 93319136829
- Country of Origin
- United States
- Wattage Output
- 15kW
- Voltage
- 240V
- Phase
- 1
- Item
- Electric Unit Heater W/ Thermostat & Mount Bracket
Description
King’s KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade and in-built thermostat, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Adjustable Louvers to Direct Air. Built-In Fan Delay to Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.