Shop QMARK

Wall/CeilingElectricHeater208/240VACStl

  • Mfr # MUH502
  • Zoro # G323958955

product price: 
$
10,376.99
/ea
Free Shipping & Returns

Key Features

Housing Width
26 5/8 in
Duty Rating
Commercial Grade
Voltage
208/240 V AC
Housing Finish
Two-Toned
Contactor Coil Voltage
24 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH502
Zoro #
G323958955
UPC #
685360047638
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Duty Rating
Commercial Grade
Voltage
208/240 V AC
Housing Finish
Two-Toned
Contactor Coil Voltage
24 V
For Location
Indoor/Outdoor
Operating Temperature - Maximum
90 Degrees F
Element Type
Aluminum Fin
Cord Construction
18 AWG
Amperage
120.4 A
Heating Capacity
128 BtuH, 171 BtuH
Phase
3
Minimum Mounting Distance from Ceiling
12 in
Standards
cULus, NEC, OSHA, UL
Air Flow
3,000 cfm
Electrical Connection
Hardwired
Housing Color
Beige
Wattage Output
37.5/50 kW
Thermal Overheat Protection
Automatic reset
Housing Material
Steel
Thermostat Included
Thermostat Not Included
NEMA Plug Configuration
Hardwired
Control Type
Thermostat (Not Included)
Grille Color
Silver
Heating Method
Electric
Heater Mounting Position
Horizontal, Vertical
Programming Capability
Non-Programmable

Dimensions

Housing Width
26 5/8 in
Overall Depth
17 1/8 in
Housing Depth
17 1/8 in
Overall Height
30 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Minimum Mounting Height from Floor
7 ft
Housing Height
30 in
Overall Width
26 5/8 in
Overall Length
26 5/8 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 26 5/8 in, Housing Depth 17 1/8 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.