KBP ECO2S 2-STAGE UNIT HEATER 208V 5000W 1 PH, PRO CONTROLLER & BRKT
- Mfr # KBP2005-1-MB-ECO2S-PRO
- Zoro # G024501504
product price:
$
2,127.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Housing Material
Steel
Amperage
24.0 - 4.6 A
Includes
Heater, Wall/Ceiling Bracket, Eco Pro Controller
Horizontal Air Throw
12 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBP2005-1-MB-ECO2S-PRO
- Zoro #
- G024501504
- UPC #
- 093319707142
- Country of Origin
- United States
- Phase
- 1
- Housing Material
- Steel
- Amperage
- 24.0 - 4.6 A
- Includes
- Heater, Wall/Ceiling Bracket, Eco Pro Controller
- Horizontal Air Throw
- 12 ft.
- Housing Color
- Grey
- Standards
- cULus
- Item
- Heater
- Voltage
- 208 V
- Air Flow
- 385 cfm
- Wattage Output
- 5000-4000-3600-2900-1450-950 W
- Air Temp. Rise
- 41°F-8°F
Dimensions
- Overall Height
- 13.5 in
- Overall Width
- 10.38 in
- Overall Depth
- 9.5 in
Description
The KBP ECO2S PRO Series Compact Unit Heater delivers exceptional performance, energy efficiency, and advanced user control, featuring King’s innovative ECO2S 2-stage design paired with the all-new ECO PRO Controller. The heater offers energy-efficient 2-stage heating, an Eco Mode that automatically uses the lowest wattage required, integrated fan-only and timer modes and intuitive wireless control for effortless operation. With the new ECO PRO Controller, users gain the flexibility of an RF Wireless 7-Day Programmable Thermostat with an integrated temperature sensor. The heater monitors room conditions, detects cold spots, and automatically adjusts to maintain consistent comfort. Simply place the ECO PRO Controller on a wall or shelf to ensure the ideal temperature exactly where you need it. The system is compatible with both wired or wireless window/door and occupancy sensors, which help reduce energy waste by setting back the temperature when a space is unoccupied or when a window or door is left open. Multiple heaters can also be paired to a single ECO PRO Controller, creating smart heating zones within a space for optimal comfort and control. A dedicated BMS lockout circuit allows building management systems to prevent heater operation during cooling cycles for seamless commercial integration. Combined with summer fan-only and thermostat timer modes, the KBP ECO2S PRO adapts to your needs year-round. Built for rugged performance, the flow-through design efficiently draws air in from the back and discharges it out the front, quickly heating large spaces. An integral fan delay continues to circulate heat during cool-down, maximizing warmth. King’s exclusive dual Pic-A-Watt steel fin elements provide a range of wattage options, allowing the heater to be precisely tailored to any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.