KBP ECO2S 2-Stage Unit Heater w/ Mounting Bracket, 120V, 2850W, 1 Phase

  • Mfr # KBP1230-1-MB-ECO2S

  • Zoro # G722646941


product price:  $1,676.99
/ea
Free Shipping & Returns

Key Features

Air Temp. Rise
23°F - 8°F
Phase
1
Includes
Heater, Mounting Bracket, Remote Control
Horizontal Air Throw
12 ft
Wattage Output
2850 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBP1230-1-MB-ECO2S
Zoro #
G722646941
UPC #
093319704547
Country of Origin
United States

Dimensions

Overall Height
13.5 in
Overall Width
9.5 in

Details

Air Temp. Rise
23°F - 8°F
Phase
1
Includes
Heater, Mounting Bracket, Remote Control
Horizontal Air Throw
12 ft
Wattage Output
2850 W
Housing Color
Gray
Item
Heater
Voltage
120 V
Standards
cULus
Housing Material
Steel
Amperage
23.8 A
Air Flow
385

Description

The KBP ECO2S series compact unit heater delivers exceptional performance, energy efficiency, and user control, featuring King’s innovative built-in ECO2S electronic thermostat with remote control. The heaters provide energy-efficient 2-stage heating, an Eco mode that automatically uses the lowest wattage needed, integrated fan-only and timer modes, and a convenient remote for simple operation. Built for rugged performance, the flow-through design efficiently draws air in from the back and discharges it out the front, quickly heating large spaces. An integral fan delay continues to circulate heat during cool down, maximizing warmth. King’s exclusive dual Pic-A-Watt steel fin elements provide a range of wattage options, letting you tailor the heater to the specific requirements of any area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.