KBP PLATINUMX UNIT HEATER 240V 5700W 1-3 PH W/ 24V CONTROL & BRKT
- Mfr # KBP2406-3MP-MB-PLTMX-BMS
- Zoro # G124501428
product price:
$
2,453.99
/ea
Free Shipping & Returns
Key Features
Horizontal Air Throw
12 ft.
Voltage
240/208 V
Standards
cULus
Air Flow
385 cfm
Amperage
13.7 - 6.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBP2406-3MP-MB-PLTMX-BMS
- Zoro #
- G124501428
- UPC #
- 093319704622
- Country of Origin
- United States
- Horizontal Air Throw
- 12 ft.
- Item
- Heater
- Voltage
- 240/208 V
- Standards
- cULus
- Air Flow
- 385 cfm
- Amperage
- 13.7 - 6.9 A
- Air Temp. Rise
- 47°F-8°F
- Phase
- 1 or 3
- Includes
- Heater, Wall/Ceiling Bracket, Remote Control
- Housing Material
- Steel
- Housing Color
- Grey
- Wattage Output
- 5700-2850 W
Dimensions
- Overall Height
- 13.5 in
- Overall Depth
- 9.5 in
- Overall Width
- 10.38 in
Description
King’s KBP PlatinumX BMS series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for +/- 1 degrees farenheit accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible with Nest Thermostats or Building Management System Integration. Combined with summer fan-only and thermostat timer modes, the KBP PlatinumX adapts to your needs year-round. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. Upgrade by adding the optional ECO PRO Controller, which is a Remote Thermostat, featuring a 7-day programmable heating schedule that puts personalized comfort right at your fingertips. This advanced scheduling function allows users to set different heating profiles for each day of the week, aligning comfort with daily routines while optimizing energy efficiency. The optional ECO PRO Controller is also compatible with optional wireless RF window/door and occupancy sensors, automatically setting back temperatures when windows are open or when the room is unoccupied. Now That’s Smart!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.