Shop PERFORMANCE TOOL
See all product information
Create Account
Heating Element, Electric Blower Heater, 1400W, CSA Listed
- Mfr # W50060
- Zoro # G623310002
product price:Â
$
70.99
/ea
Key Features
Heater Voltage
120V
Watts
1400 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50060
- Zoro #
- G623310002
- UPC #
- 39564500602
- Country of Origin
- China
- Item
- Electric Blower-Heat
- Heater Voltage
- 120V
- Watts
- 1400 W
Description
Achieve optimal warmth with the Performance Tool W50060 Heating Element for W50061. This powerful 1400-watt element seamlessly integrates into your electric blower, transforming it into an effective area heater. The convenient design allows for attachment to the blower's front, and the direct plug-in feature ensures easy operation. The CSA-listed 255294 certification means reliability, while the illuminated power switch provides clear visibility and control. Experience warmth and efficiency with this heating element, designed to elevate your comfort during chilly seasons.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.