Shop KING ELECTRIC

KCC Convection Cabinet Heater 3Ft 208V 3000W 1-Ph, Recessed, W/ Tamperproof Stat, Satin Nickel

  • Mfr # KCC3-2030-1-R-TP-SN
  • Zoro # G416517137

product price: 
$
8,504.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Heater Voltage
208V
Amps AC
14.4 A
Standards
cULus
Color
Satin Nickel
Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KCC3-2030-1-R-TP-SN
Zoro #
G416517137
UPC #
93319702345
Country of Origin
United States
Heater Voltage
208V
Amps AC
14.4 A
Item
Cabinet Heater
Standards
cULus
Color
Satin Nickel

Description

The heavy-duty KCC cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factorys, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCC uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. Convection Heat. Silent Running. High Mass Ceramic Heating-Core with Aluminum Fins. Heavy Duty 18 Gauge Cabinet. Capillary Tube Safety Limit. 1 or 3-Phase. Available in 5 New Designer Finishes.


  • Convection Heat
  • Silent Running
  • High Mass Ceramic Heating-Core with Aluminum Fins
  • Heavy Duty 18 Gauge Cabinet
  • Capillary Tube Safety Limit
  • 1 or 3-Phase
  • Available in (5) New Designer Finishes
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.