KCC Convection Cabinet Heater 4 Ft 208V 5000W 3-Ph Surface W/ Dp Stat Pearl White

  • Mfr # KCC4-2050-3-S-T2-PW

  • Zoro # G216517122


original price:  $6,170.99 , new price: $5,275.99 , 14 percent off
new price:  $5,275.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Amps AC
13.9 A
Color
Pearl White
Standards
cULus
Height
24 in
Heater Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC4-2050-3-S-T2-PW
Zoro #
G216517122
UPC #
93319703595
Country of Origin
United States

Dimensions

Height
24 in
Width
4 in

Details

Amps AC
13.9 A
Item
Cabinet Heater
Color
Pearl White
Standards
cULus
Heater Voltage
208 V

Description

The heavy-duty KCC cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factorys, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCC uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. Convection Heat. Silent Running. High Mass Ceramic Heating-Core with Aluminum Fins. Heavy Duty 18 Gauge Cabinet. Capillary Tube Safety Limit. 1 or 3-Phase. Available in 5 New Designer Finishes.


  • Convection Heat
  • Silent Running
  • High Mass Ceramic Heating-Core with Aluminum Fins
  • Heavy Duty 18 Gauge Cabinet
  • Capillary Tube Safety Limit
  • 1 or 3-Phase
  • Available in (5) New Designer Finishes
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.