Shop KING ELECTRIC

KCF Cabinet Heater 3 Ft 208V 750W 1-Ph Surface W/Sp Stat & Ds1 Disconnect White Dove

  • Mfr # KCF3-2007-1-S-T-DS1-WD
  • Zoro # G516517143

product price: 
$
9,970.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Heater Voltage
208V
Amps AC
3.6 A
Width
4 in
Color
White Dove
Standards
cULus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KCF3-2007-1-S-T-DS1-WD
Zoro #
G516517143
UPC #
93319703854
Country of Origin
United States
Heater Voltage
208V
Amps AC
3.6 A
Item
Cabinet Heater
Color
White Dove
Standards
cULus

Description

The KCF Safe Touch heater is intended for areas that are required to have surface temperatures below 120 degrees F. These areas are typically assisted living facilities, day care centers, memory care centers, common areas where wheel chair patients may be placed or anywhere a temperature of an electric heater over 120 degrees could cause someone to accidentally burn themselves over time. Many older care centers have implemented this type of heater replacing the old style high wattage baseboards as it has been enforced by inspectors and required by code to keep their patients safe. Heavy duty front covers and our Ceramic Core heating element makes this a long lasting heater with virtually no maintenance required. Optional: Sub-base for mounting close to the floor, inbuilt thermostat factory or tamper-proof thermostat may be installed. Heaters can be ganged together to work on one thermostat if higher output is required. Not for residential use unless the manual reset option is added.


  • Fan-Forced Heat
  • High Mass Ceramic Heating-Core with Aluminum Fins
  • Low Noise Squirrel Cage Blower
  • Capillary Tube Safety Limit
  • 18 Gauge Cabinet
  • 1 or 3-Phase
  • Powder-Coated
  • Available in (5) New Designer Finishes
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.