KCF Cabinet Heater 4 Ft 208V 5000W 1-Ph Recessed W/Sp Stat White Dove
- Mfr # KCF4-2050-1-R-T-WD
- Zoro # G216517160
Key Features
Specifications
Product Information
- MFR #
- KCF4-2050-1-R-T-WD
- Zoro #
- G216517160
- UPC #
- 93319703137
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Width
- 4 in
Details
- Heater Voltage
- 208V
- Amps AC
- 24 A
- Item
- Cabinet Heater
- Standards
- cULus
- Color
- White Dove
Description
The King heavy-duty KCF cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factorys, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCF uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. KCF model adds quiet tangential fans in the bottom of the cabinet to help move the heated air out of the cabinet. KCF model is not for residential use unless you add the Manual reset limit option.
- Fan-Forced Heat
- High Mass Ceramic Heating-Core with Aluminum Fins
- Low Noise Squirrel Cage Blower
- Capillary Tube Safety Limit
- 18 Gauge Cabinet
- 1 or 3-Phase
- Powder-Coated
- Available in (5) New Designer Finishes
- Proudly Made in the USA with U.S. & Global Materials
- 5-Year Limited Warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.