KP PORTABLE BB HEATER 4FT 120V 1000W BRIGHT WHITE
- Mfr # KP1210-BW
- Zoro # G524501479
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Width
4 ft
Heater Color
White
Heater Voltage
120V
Electric Heater Item
Heater
Height
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP1210-BW
- Zoro #
- G524501479
- UPC #
- 093319101421
- Country of Origin
- United States
- Heater Color
- White
- Heater Voltage
- 120V
- Electric Heater Item
- Heater
- Standards
- cULus
- Includes
- Heater
Dimensions
- Width
- 4 ft
- Height
- 7.25 in
- Depth
- 3.13 in
Description
A portable baseboard is an easy way to add supplementary heat to any room.Baseboards are quiet and trouble-free. A tip-over switch is standard so if the heater is knocked over it will automatically shut off. A built-in thermostat and a 6 foot, 3-wire grounded outlet plug for additional safety are provided. This heater is so rugged it is approved for U.S. government contracts.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.