Shop KING ELECTRIC
See all product information
Create Account
KP PORTABLE BB HEATER 5FT 120V 750/1500W 2-STAGE ECO BRIGHT WHITE
- Mfr # KP1215-ECO-BW
- Zoro # G424501494
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Heater Color
White
Includes
Heater
Depth
3.13 in
Electric Heater Item
Heater
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP1215-ECO-BW
- Zoro #
- G424501494
- UPC #
- 093319207949
- Country of Origin
- United States
- Heater Color
- White
- Includes
- Heater
- Electric Heater Item
- Heater
- Standards
- cULus
- Heater Voltage
- 120V
Dimensions
- Depth
- 3.13 in
- Width
- 5 ft
- Height
- 7.25 in
Description
King Electric’s KP1215-ECO with ECO-Stat automatically uses the lowest wattage required to heat the room, reducing energy consumption. The ECO-Stat ensures consistent comfort by minimizing room temperature swings. In a cold room it utilizes full power to heat a room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature. Maximum comfort is achieved.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.