LAMP, 120V 1500W, RK SERIES RADIANT HEATERS

  • Mfr # RK-LAMP1215

  • Zoro # G105967991


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Watts
1500
For Use With
Residential/Commercial
Includes
Bulb
Heater Voltage
120
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK-LAMP1215
Zoro #
G105967991
UPC #
93319335529
Country of Origin
China

Details

Watts
1500
For Use With
Residential/Commercial
Includes
Bulb
Heater Voltage
120
Color
Black
Electric Heater Item
Infrared Radiant Heater
Material
Aluminum, Stainless Steel
Standards
cETLus
BtuH Output
5118

Description

Replacement Lamp for King RK Series heaters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.