LPW ECO2S LG WALL HEATER, 120V 2750W, WITH ECO PRO 7-DAY PROGRAMMABLE CONTROLLER, SATIN NICKEL
- Mfr # LPW1227-ECO2S-PRO-SN
- Zoro # G724501507
product price:
$
2,037.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
14.56 in
Watts
1500-1750-2000-2250-2500-2750 W
Air Flow
185 cfm
Electric Heater Item
Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPW1227-ECO2S-PRO-SN
- Zoro #
- G724501507
- UPC #
- 093319706596
- Country of Origin
- United States
- Color
- Satin Nickel
- Watts
- 1500-1750-2000-2250-2500-2750 W
- Air Flow
- 185 cfm
- Electric Heater Item
- Heater
- Amps AC
- 10.4 - 22.9 A
- Standards
- cULus
- Heater Voltage
- 120V
Dimensions
- Width
- 14.56 in
- Height
- 21.81 in
- Depth
- 5.31 in
Description
King redefines comfort. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically uses the lowest wattage needed to heat the room. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy. With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room’s cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. LPW ECO2S includes both fan only and timer mode options, as well as a remote control for simple operation and a Display Lock Feature for high traffic areas. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements, up to 4500W. An ideal choice for both residential and commercial applications. Now That’s Smart!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.