Lpwa Lg Architectural Wall Heater 240V 4500W W/Surface Can, Cb3 & Ct24, Satin Nickel

  • Mfr # LPWA2445-S-CB3-CT24-SN

  • Zoro # G401895974


product price:  $2,840.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPWA2445-S-CB3-CT24-SN
Zoro #
G401895974
UPC #
93319329665
Country of Origin
United States

Description

Entryways, corridors and all public areas are best heated with the LPWA Series. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Architectural Design. The Original Pic-A-Watt Elements. Multiple Wattage Options, To Tailor To a Room’s Specific Heating Requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. Extruded Aluminum Grill. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Available in Silver, Black, Bronze and White Finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.