Pkb Platinum Portable Unit Heater 208V 20Kw 3-Ph

  • Mfr # PKB2020-3-P-FB

  • Zoro # G801895840


product price: $5,316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKB2020-3-P-FB
Zoro #
G801895840
UPC #
93319403358
Country of Origin
United States

Description

King’s PKB Platinum Electronic Portable Utility Heaters are the most full-featured utility heaters on the market, with in-built Platinum electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the PKB Platinum has you covered. Constructed to hold up to the rigorous demands of a jobsite or industrial facility. It is the best heat source to assist in dry-out applications where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB Platinum the best solution for temporary large capacity heating applications. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. Platinum Electronic Temperature Controller. Large LED Display. Remote Control Included. Fan Only & Timer Modes. Patented Smart Limit Protection. Adjustable Louvers. Unit Bearing Motor. Spiral Finned Heat Elements. 6ft. SO Cord (no plug). Heavy Duty 16 Gauge Wheelbase. Non-Mercury Tip Over Switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.