Pkbs Stainless Portable Unit Heater 240V 7.5Kw 1-Ph

  • Mfr # PKBS2407-1-T-FM

  • Zoro # G901819524


original price:  $13,634.99 , new price: $12,952.99 , 5 percent off
new price:  $12,952.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKBS2407-1-T-FM
Zoro #
G901819524
UPC #
93319327715
Country of Origin
United States

Description

King’s PKBS Stainless Steel Portable Unit Heater is specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: wastewater treatment plants, car/truck washes, agriculture, ship and marine docks, fish processors, and military applications. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it watertight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. It is the best heat source to assist in dry-out applications where dry electric heat is preferred over propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKBS the best solution for temporary large capacity heating applications. 18 Gauge 304 Stainless Steel. High Mass Steel Fin Heat Exchanger. Built-In Thermostat (40°-100°F). Top Spring-Loaded Retractable Carrying Handles. 4 Heavy-Duty Rubber Feet. Adjustable Louvers. Long Life Unit Bearing Motor. Fan Only Switch. Patented Smart Limit Protection. 6ft. SO Cord (no plug). N.E.M.A. 4 Enclosure. Non-Mercury Tip Over Switch. For Areas Requiring Periodic Hose-Down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.