Pump House Heater 240/120V 750/187W Stainless Steel

  • Mfr # U2475-SS

  • Zoro # G801896427


product price:  $994.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U2475-SS
Zoro #
G801896427
UPC #
93319126363
Country of Origin
United States

Description

The U-SS Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. Features an Incoloy 840 Superalloy heating element for superior corrosion resistance. The built-in thermostat turns off when the ambient temperature is safely above freezing. The case is made of 304 Stainless Steel to prevent corrosion associated with high moisture locations like pump houses. A stainless steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both horizontal and vertical (up to 500W max) positions. ETL Listed For Use In Damp Locations. 304 Stainless Steel Construction. Meets ASSE-1060 Requirements. Built-in Thermostat With Frost Protection (40° to 90°F). Incoloy 840 Supperalloy, Corrosion Resistant Element. Convection/Radiant Heat. Horizontal or Vertical (up to 500W) Mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.