Zoro Homepage

RF Repeater, Usb Powered, For KRFTP Thermostat

  • Mfr # KRF-REPEATER

  • Zoro # G422646937


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width In
9.5 in
Length (In.)
10.38 in
Color
Gray
Material
Steel
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRF-REPEATER
Zoro #
G422646937
UPC #
093319701546
Country of Origin
Taiwan, Province of China

Dimensions

Width In
9.5 in
Length (In.)
10.38 in
Height
13.5 in

Details

Item
Heater
Color
Gray
Material
Steel

Description

5V USB-C Powered RF Signal Amplifier. Designed to amplify RF data signals in order to extend the range of the wireless transmission.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.