RF Thermostat Kit For 24V HVAC Control, With Prog Bp Thermostat W/ 24V Relay

  • Mfr # KRF-24V-KIT

  • Zoro # G222646939


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Display Temp. Range (F)
0°F to 95°F (-17°C to 35°C)
Control Range
44°F to 90°F (07° C to 32°C)
Length (In.)
10.38 in
Differential
Adjustable from 0.5°F to 2.0°F (Default 1°F)
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRF-24V-KIT
Zoro #
G222646939
UPC #
093319704264
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10.38 in
Width
9.5 in
Height
13.5 in

Details

Display Temp. Range (F)
0°F to 95°F (-17°C to 35°C)
Control Range
44°F to 90°F (07° C to 32°C)
Differential
Adjustable from 0.5°F to 2.0°F (Default 1°F)
Voltage
24 V
Includes
Heater, Mounting Bracket, Remote Control
Item
Heater
Color
Gray

Description

KRF-24V-KIT is a 24-Volt RF wireless thermostat platform designed for virtually every type of HVAC system. Designed for applications where you don’t have enough wires, have a broken wire, or if you are adding equipment like an add-on heat pump or a multi-stage system-without the need to run additional wires. The kit includes a 7-day programmable thermostat and a 24V HVAC relay. ThermaLink wireless RF thermostat is more than just a thermostat. It wirelessly controls any 24V Heat Pump or Conventional System by communicating wirelessly to a 24V relay that is wired to the HVAC unit. For added flexibility, the system supports optional RF sensors for customized comfort control. It can detect when people are in the room or when a window or door is left open, adjusting the temperature accordingly. Plus, multiple rooms can be paired to an optional wireless master switch, allowing the entire building to be set back with the push of a button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.